Beli mesin frais universal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Milling Universal
    Mulai

    Rp189.999.900

    KRISBOW Mesin Milling Universal
    atribut:
    • Beam Travel (mm): 500
    • Center Between T-Slot Table (mm): 60
    • Coolant Motor (kW/V/Ph): 40
    • Cross Travel (mm): 200
    • Longitudinal Travel (mm): 585
    • Main Motor Power (kW/V/Ph): 1.5/380/3
    • Max. Distance Spindle Nose to Table (mm): 500
    • Max. End Mill Capacity (mm): 30
    • Max. Face Mill Capacity (mm): 100
    • Maximum Drilling Capacity (mm): 50
    • Spindle Drive: Gear Head
    • Spindle Speed (rpm): 60-1350
    • Spindle Speed Step: 8
    • Spindle Stroke (mm): 120
    • Spindle Taper (MT): NT40
    • Swing (mm): 400
    • T-Slot Base Size (mm): 2270x1500x2100
    • T-Slot Table Size (mm): 14
    • Working Area of Table (mm): 1000x240
  2. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  3. KRISBOW Mesin Bubut CNC
    Mulai

    Rp819.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
  4. AS ONE Milling Machine
    Mulai

    Rp46.999.900

  5. West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Mulai

    Rp10.999.900

    West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Deskripsi:
    Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
  6. Wipro Lathe Machine (Mesin Bubut)
    Mulai

    Rp16.999.900

    Wipro Lathe Machine (Mesin Bubut)
    atribut:
    • Tailstock Taper: MT2
  7. KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)
    Mulai

    Rp85.999.900

    KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)
    atribut:
    • Max. Face Mill Capacity (mm): 100
    • Spindle Drive: Gear Head
    • Spindle Speed Step: 6
  8. HOZAN Desktop Milling Machine
    Mulai

    Rp28.999.900

    HOZAN Desktop Milling Machine
    atribut:
    • Rotation Speed (rpm): 1200 to 6000
    • Power Cord (m): 1.7 (From plug to transformer)
    • External Dimensions (mm): 350x505x420
    • Accessories: Drill-Chuck Clamp
    • Rating Time (minute): 30
    • Shaft Wick (mm): 0.05 (chuck not included)
    • Chucking Diameter: For Endmill 6(A blade with a diameter exceeding 6cannot be used.) For drills
    • Package Size (mm): 240x400x530
    • Power Supply: 39 VAC (With a transformer for AC100V only)
    • Slide Dimensions (mm): 140x110x65
  9. DECKEL Turret Milling Machine
    Mulai

    Rp269.999.900

    DECKEL Turret Milling Machine
    Deskripsi:
    Heavy,solid model made of high-grade Meehanite casting.
    atribut:
    • Automatic Spindle Sleeve Feed (mm/rev): 0.04/0.08/0.15
    • Coolant Pump Power (W): 40
    • Distance (mm): 64/63
    • Drill Capacity Max (mm): 24
    • Electrical Connection (kW): 2.2 (3Ph/50Hz)
    • Head Incline (Back-Forth) (°): ±45
    • Head Incline (L-R) (°): ±90
    • Maximum End Mill (mm): 20
    • Maximum Milling Head (mm): 100
    • Number: 3
    • Sleeve Travel (mm): 127
    • Spindle Speed (rpm): 80-5440 (60Hz); 65-4500 (50Hz)
    • Spindle Taper: R8/NT40
    • Spindle Taper (mm): 86
    • T-Slot Size (mm): 16
    • Tabel (LxW) (mm): 254x1270
    • X-Axis Travel Automatic (mm): 700
    • Y-Axis Travel Automatic (mm): 380
    • Z-Axis Travel (mm): 385 (manual)
  10. ALDO Mesin Bubut
    Mulai

    Rp16.999.900

  11. BITLER Engine Lathe Machine
    Mulai

    Rp219.999.900

    BITLER Engine Lathe Machine
    atribut:
    • Diameter of Tailstock Sleeve (mm): 50
    • Motor Power (kW): 2.2, 3Phase
    • Range Of Metric Threads (mm): 0.1 to 14
    • Spindle Bore (mm): 52
    • Spindle Speeds (rpm): 45 to 1800
    • Swing Over Bed (mm): 410
    • Swing Over Cross Slide (mm): 255
    • Swing Over Gap (mm): 580
    • Tailstock Quill Taper: MT.4
    • Taper of Spindle Bore: MT.6
    • Threads (inch): 2 - 72 T.P.I
    • Travel of Tailstock Sleeve (mm): 120
    • Width Of Bed (mm): 250
  12. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

  13. RYU Bench Drill (Mesin Bor Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

  14. KRISBOW Mesin Pemotong & Gerinda Universal
    Mulai

    Rp119.999.900

    KRISBOW Mesin Pemotong & Gerinda Universal
    atribut:
    • Elevating Distance of Wheel Head (mm): 120
    • Height of Head Holder (mm): 135
    • Longitudinal Travel of the Operating Table (mm): 150
    • Motor Power 1 (kW/V/Ph): 0.55/380/3
    • Rotation Angel of Wheel Head (°): 360
    • Taper of Spindle Head: MT4
  15. JET Mill Drill
    Mulai

    Rp179.999.900

    JET Mill Drill
    atribut:
    • Frequency (Hz): 60
    • Phase: 1
    • Power Source: Corded
    • Spindle: R8
    • Spindle Taper: R8
  16. ORION Heavy Duty Drilling And Milling Machine (Mesin Bor Duduk)
    Mulai

    Rp67.999.900

    ORION Heavy Duty Drilling And Milling Machine (Mesin Bor Duduk)
    atribut:
    • Width of Face Milling (mm): 80
    • Diameter of Vertical Milling (mm): 22
    • Diameter of Column (mm): 115
    • Max. Distance Spindle Nose to Table (mm): 745
    • Dimension of Worktable Surface (mm): 585x190
    • Max. Distance Spindle Nose to Base (mm): 1245
Daftar Harga mesin frais universal Terbaru October 2026
KRISBOW Mesin Milling UniversalRp189.999.900
KRISBOW Mesin BubutRp90.999.900
KRISBOW Mesin Bubut CNCRp819.999.900
AS ONE Milling MachineRp46.999.900
West Lake Drilling and Milling Machine (Mesin Bor Duduk)Rp10.999.900
Wipro Lathe Machine (Mesin Bubut)Rp16.999.900
KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)Rp85.999.900
HOZAN Desktop Milling MachineRp28.999.900
DECKEL Turret Milling MachineRp269.999.900
ALDO Mesin BubutRp16.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)